Motion
71080
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #02634246
MFR #71080
Price$24.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #02634246
MFR #71080

Mfr description
71080 FLAP WHEELFW 3 X 1 X 1/4-20 60X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.47/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Long Description
    The 71080 is a mounted flap wheel featuring aluminum oxide abrasive in a 60 grit, with a 1/4-20 inch shank size, a 3 inch wheel diameter, and a 1 inch wheel width, ideal for aggressive grinding, stock removal, and heavy blending applications.
  • Max Rpm
    20000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)