Overview
Mfr description
71083 FLAP WHEELFW 3 X 1 X 1/4-20 180X
Specifications
- Grit Number180
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1 in
- Long DescriptionThe 71083 is a mounted flap wheel made with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, and 1 in wheel width, ideal for fine finishing on larger surfaces.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data