Motion
72000
Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 60, Wheel Diameter: 6 in, Wheel Width: 1 in, Maximum RPM: 6000 RPM
Mi Item #02634251
MFR #72000
Price$60.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 60, Wheel Diameter: 6 in, Wheel Width: 1 in, Maximum RPM: 6000 RPM
Mi Item #02634251
MFR #72000

Mfr description
72000 FLAP WHEELFW 6 X 1 X 1 60X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.70/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Max Rpm
    6000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)