1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
72006
Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 80, Wheel Diameter: 6 in, Wheel Width: 1 in, Maximum RPM: 6000 RPM
MI ITEM #
02634256
MFR #
72006
Price
$67.17
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Flap Wheels
Unmounted Flap Wheels
UNITED ABRASIVES INC 72006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
72006
Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 80, Wheel Diameter: 6 in, Wheel Width: 1 in, Maximum RPM: 6000 RPM
MI ITEM #
02634256
MFR #
72006
Mfr description
72006 FLAP WHEELFW 6 X 1 X 1 3AX 80X
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$67
.17
/each
Add to Cart
Specifications
Dimensions
Center Hole
Diameter
1 in
Wheel
Diameter
6 in
Wheel Width
1 in
Details
Abrasive Material
Aluminum Oxide
Grit Number
80
Max Rpm
6000 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items