Motion
72008
Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 120, Wheel Diameter: 6 in, Wheel Width: 1 in, Maximum RPM: 6000 RPM
MI ITEM #02634258
MFR #72008
Price$73.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 120, Wheel Diameter: 6 in, Wheel Width: 1 in, Maximum RPM: 6000 RPM
MI ITEM #02634258
MFR #72008

Mfr description
72008 FLAP WHEELFW 6 X 1 X 1 3AX 120X
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.55/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Max Rpm
    6000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)