1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
72032
Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 100, Wheel Diameter: 6 in, Wheel Width: 2 in, Maximum RPM: 6000 RPM
MI ITEM #
02634265
MFR #
72032
List Price
$84.44
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Flap Wheels
Unmounted Flap Wheels
UNITED ABRASIVES INC 72032
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
72032
Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 100, Wheel Diameter: 6 in, Wheel Width: 2 in, Maximum RPM: 6000 RPM
MI ITEM #
02634265
MFR #
72032
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$84.44
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
72032 FLAP WHEELFW 6 X 2 X 1 100X
Specifications
Wheel Diameter
6 in
Wheel Width
2 in
Grit Number
100
Abrasive Material
Aluminum Oxide
Center Hole Diameter
1 in
Max Rpm
6000 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data