Motion
72040
Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 60, Wheel Diameter: 8 in, Wheel Width: 1 in, Maximum RPM: 4400 RPM
Mi Item #02634271
MFR #72040
Price$91.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 60, Wheel Diameter: 8 in, Wheel Width: 1 in, Maximum RPM: 4400 RPM
Mi Item #02634271
MFR #72040

Mfr description
72040 FLAP WHEELFW 8 X 1 X 1 60X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.63/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    8 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Max Rpm
    4400 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)