Motion
73951
Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 5 in Disc Diameter, 50 Grit, 12200 RPM, Package Qty: 10
Mi Item #02634289
MFR #73951
Price$28.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 5 in Disc Diameter, 50 Grit, 12200 RPM, Package Qty: 10
Mi Item #02634289
MFR #73951

Mfr description
73951 FLAP WHEELSAITLAM FG 5 X 7/8 Z50X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.63/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 29
  • Grit Number
    50
  • Manufacturer Package Quantity
    10
  • Max Rpm
    12200 rpm
  • Trimmable
    Not Trimmable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)