Motion
73982
Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 7 in Disc Diameter, 80 Grit, 8500 RPM, Package Qty: 10
MI ITEM #02634294
MFR #73982
Price$44.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 7 in Disc Diameter, 80 Grit, 8500 RPM, Package Qty: 10
MI ITEM #02634294
MFR #73982

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.42/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 29
  • Grit Number
    80
  • Manufacturer Package Quantity
    10
  • Max Rpm
    8500 rpm
  • Trimmable
    Not Trimmable

Overview

Mfr description
73982 FLAP WHEELSAITLAM FG 7 X 7/8 Z80X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought