Overview
Mfr description
74050 FLAP WHEELFW 2 X 1 X 1/4 3AX 60X
Specifications
- Grit Number60
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1 in
- Long DescriptionThe 74050 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, and 1 in wheel width, ideal for aggressive deburring and material removal.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data