Motion
74070
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #02634298
MFR #74070
Price$24.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #02634298
MFR #74070

Mfr description
74070 FLAP WHEELFW 3 X 1 X 1/4 3A 60X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.04/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Long Description
    The 74070 is a mounted flap wheel constructed from aluminum oxide abrasive in a 60 grit, featuring a 1/4 inch shank size, a 3 inch wheel diameter, and a 1 inch wheel width, making it suitable for aggressive stock removal and heavy blending work.
  • Max Rpm
    20000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)