Motion
77118
Non-woven Sanding Disc - 4-1/2 in Disc Diameter, Aluminum oxide Abrasive Material, Fiber Backing Material, Brown Color
MI ITEM #02634304
MFR #77118
Your Price$6.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-woven Sanding Disc - 4-1/2 in Disc Diameter, Aluminum oxide Abrasive Material, Fiber Backing Material, Brown Color
MI ITEM #02634304
MFR #77118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.80/each(List $7.83)

Overview

Mfr description
77118 SAND-LIGHT DISC 4-1/2 " BROWN

Specifications

  • Disc Diameter
  • Grade
    Coarse
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum oxide
  • Backing Material
    Fiber
  • Color
    Brown
  • Number Of Vacuum Holes
    0
  • Application
    Cleaning, Deburring
  • Country of Origin
    US
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text