Motion
77122
Non-Woven Sanding Disc - 4-1/2 in Disc Diameter, Fiber Backing Material
MI ITEM #02634306
MFR #77122
List Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Woven Sanding Disc - 4-1/2 in Disc Diameter, Fiber Backing Material
MI ITEM #02634306
MFR #77122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.82/each for your price

Overview

Mfr description
77122 SAND-LIGHT DISC 4-1/2 " BLUE

Specifications

  • Disc Diameter
  • Grade
    Very Fine
  • Abrasive Type
    Non-Woven
  • Backing Material
    Fiber
  • Number Of Vacuum Holes
    0
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text