Motion
77124
Non-Woven Sanding Disc - 5 in Disc Diameter, Fiber Backing Material
MI ITEM #02634307
MFR #77124
Price$9.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Woven Sanding Disc - 5 in Disc Diameter, Fiber Backing Material
MI ITEM #02634307
MFR #77124

Mfr description
77124 SAND-LIGHT DISC 5 " BROWN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.77/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Type
    Non-Woven
  • Backing Material
    Fiber
  • Grade
    Coarse
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)