Motion
77126
Non-Woven Sanding Disc - 5 in Disc Diameter, Fiber Backing Material
MI ITEM #02634308
MFR #77126
Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Woven Sanding Disc - 5 in Disc Diameter, Fiber Backing Material
MI ITEM #02634308
MFR #77126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.38/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Type
    Non-Woven
  • Backing Material
    Fiber
  • Grade
    Medium
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0

Overview

Mfr description
77126 SAND-LIGHT DISC 5 " MAROON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought