Motion
77132
Non-Woven Sanding Disc - 6 in Disc Diameter, Fiber Backing Material
Mi Item #02634311
MFR #77132
Price$11.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Woven Sanding Disc - 6 in Disc Diameter, Fiber Backing Material
Mi Item #02634311
MFR #77132

Mfr description
77132 SAND-LIGHT DISC 6 " MAROON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.51/each

Specifications

Dimensions

  • Disc Diameter  
    6 in

Details

  • Abrasive Type
    Non-Woven
  • Backing Material
    Fiber
  • Grade
    Medium
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)