Motion
77134
Non-woven Sanding Disc - 6 in Disc Diameter, Aluminum oxide Abrasive Material, Fiber Backing Material, Blue Color
MI ITEM #02634312
MFR #77134
Your Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-woven Sanding Disc - 6 in Disc Diameter, Aluminum oxide Abrasive Material, Fiber Backing Material, Blue Color
MI ITEM #02634312
MFR #77134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.58/each(List $11.01)

Overview

Mfr description
77134 SAND-LIGHT DISC 6 " BLUE

Specifications

  • Disc Diameter
  • Grade
    Very Fine
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum oxide
  • Backing Material
    Fiber
  • Color
    Blue
  • Number Of Vacuum Holes
    0
  • Application
    Cleaning, Deburring
  • Country of Origin
    US
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought