1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
77140
Non-Woven Sanding Disc - 7 in Disc Diameter, Fiber Backing Material
MI ITEM #
02634315
MFR #
77140
List Price
$14.24
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
UNITED ABRASIVES INC 77140
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
77140
Non-Woven Sanding Disc - 7 in Disc Diameter, Fiber Backing Material
MI ITEM #
02634315
MFR #
77140
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$14.24
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
77140 SAND-LIGHT DISC 7 " BLUE
Specifications
Disc Diameter
7 in
Grade
Very Fine
Abrasive Type
Non-Woven
Backing Material
Fiber
Number Of Vacuum Holes
0
Mounting Type
Hook & Loop
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought