Motion
77202
Non-woven Sanding Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, Maroon Color
MI ITEM #02634320
MFR #77202
Your Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-woven Sanding Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, Maroon Color
MI ITEM #02634320
MFR #77202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.91/each(List $2.20)

Overview

Mfr description
77202 SAIT-LOK N/W 1-1/2 " MEDIUM

Specifications

  • Disc Diameter
  • Grade
    Medium
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Fiber
  • Color
    Maroon
  • Number Of Vacuum Holes
    0
  • Application
    Cleaning, Deburring
  • Country of Origin
    US
  • Mounting Type
    Quick-Change SAIT-LOK™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text