Motion
77209
Non-Woven Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material
MI ITEM #02634324
MFR #77209
Price$3.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Woven Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material
MI ITEM #02634324
MFR #77209

Mfr description
77209 SAIT-LOK N/W DISC 2 " VERY FINE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.26/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Fiber
  • Grade
    Very Fine
  • Mounting Type
    Quick-Change SAIT-LOK™
  • Number Of Vacuum Holes
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)