Motion
77214
Non-woven Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, Maroon Color
Mi Item #02634326
MFR #77214
Price$5.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-woven Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, Maroon Color
Mi Item #02634326
MFR #77214

Mfr description
77214 SAIT-LOK N/W DISC 3 " MEDIUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.34/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Cleaning, Deburring
  • Backing Material
    Fiber
  • Color
    Maroon
  • Country of Origin
    US
  • Grade
    Medium
  • Mounting Type
    Quick-Change SAIT-LOK™
  • Number Of Vacuum Holes
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)