Motion
77215
Non-Woven Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material
MI ITEM #02634327
MFR #77215
List Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Woven Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material
MI ITEM #02634327
MFR #77215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.88/each for your price

Overview

Mfr description
77215 SAIT-LOK N/W DISC 3 " VERY FINE

Specifications

  • Disc Diameter
  • Grade
    Very Fine
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Fiber
  • Number Of Vacuum Holes
    0
  • Mounting Type
    Quick-Change SAIT-LOK™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text