Motion
77230
Non-Woven & Deburring Wheel - 4-1/2 in Wheel Dia., 10000 rpm, Silicon Carbide Material, 7/8 in Arbor Dia.
Mi Item #02634328
MFR #77230
Price$45.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Woven & Deburring Wheel - 4-1/2 in Wheel Dia., 10000 rpm, Silicon Carbide Material, 7/8 in Arbor Dia.
Mi Item #02634328
MFR #77230

Mfr description
77230 T27 4 1/2X1/2X7/8 SAIT-STRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.83/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 77230 is a Non-Woven & Deburring Wheel made with Silicon Carbide abrasive featuring a 4-1/2 in wheel diameter, 1/2 in wheel thickness, 7/8 in center hole diameter, and Type 27 wheel type, suitable for grinding, blending, and surface preparation tasks.
  • Material
    Silicon Carbide
  • Max Rpm
    10000 rpm
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)