Motion
77300
Non-woven Sanding Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, Brown Color
MI ITEM #02634336
MFR #77300
Your Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-woven Sanding Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, Brown Color
MI ITEM #02634336
MFR #77300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.91/each(List $2.20)

Overview

Mfr description
77300 SAIT-LOK-R N/W 1-1/2 " COARSE

Specifications

  • Disc Diameter
  • Grade
    Coarse
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Fiber
  • Color
    Brown
  • Number Of Vacuum Holes
    0
  • Application
    Cleaning, Deburring
  • Country of Origin
    US
  • Mounting Type
    Quick-Change SAIT-LOK-R™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text