1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
77325
Flap Brush - 2 in Center Hole Diameter, 3400 RPM Maximum RPM
MI ITEM #
02634344
MFR #
77325
Price
$145.69
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Flap Wheels
Flap Brushes
UNITED ABRASIVES INC 77325
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
77325
Flap Brush - 2 in Center Hole Diameter, 3400 RPM Maximum RPM
MI ITEM #
02634344
MFR #
77325
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$145.69
/each
Qty
Add to Cart
Specifications
Dimensions
Brush Diameter
6 in
Brush Width
1 in
Center Hole Diameter
2 in
Details
Abrasive Type
Non-Woven
Max Rpm
3400 rpm
Overview
Mfr description
77325 6X1X2 HD MED. N-W FLAP BRUSH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought