1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
77330
Flap Brush - 3 in Center Hole Diameter, 3200 RPM Maximum RPM
Mi Item #
02634346
MFR #
77330
Price
$164.73
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Flap Wheels
Flap Brushes
UNITED ABRASIVES INC 77330
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
77330
Flap Brush - 3 in Center Hole Diameter, 3200 RPM Maximum RPM
Mi Item #
02634346
MFR #
77330
Mfr description
77330 8X1X3 HD MED. N-W FLAP BRUSH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$164
.73
/each
Add to Cart
Specifications
Dimensions
Brush Diameter
8 in
Brush Width
1 in
Center Hole Diameter
3 in
Details
Abrasive Type
Non-Woven
Max Rpm
3200 rpm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items