1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
77332
Flap Brush - 3 in Center Hole Diameter, 3200 RPM Maximum RPM
MI ITEM #
02634347
MFR #
77332
List Price
$157.64
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Flap Wheels
Flap Brushes
UNITED ABRASIVES INC 77332
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
77332
Flap Brush - 3 in Center Hole Diameter, 3200 RPM Maximum RPM
MI ITEM #
02634347
MFR #
77332
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$157.64
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
77332 8X1X3 HD VF. N-W FLAP BRUSH
Specifications
Abrasive Type
Non-Woven
Brush Diameter
8 in
Brush Width
1 in
Center Hole Diameter
3 in
Max Rpm
3200 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data