Motion
77350
Non-Woven Sanding Disc - 2 in Disc Diameter, Silicon Carbide Abrasive Material, Nylon Backing Material
Mi Item #02634348
MFR #77350
Price$10.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Woven Sanding Disc - 2 in Disc Diameter, Silicon Carbide Abrasive Material, Nylon Backing Material
Mi Item #02634348
MFR #77350

Mfr description
77350 2 " SAIT-LOK R SAIT-STRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.66/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Mounting Type
    Quick-Change SAIT-LOK-R™
  • Number Of Vacuum Holes
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)