Overview
Mfr description
77355 3 " SAIT-LOK R SAIT-STRIP
Specifications
- Disc Diameter
- Abrasive TypeNon-Woven
- Abrasive MaterialSilicon Carbide
- Backing MaterialNylon
- Number Of Vacuum Holes0
- Mounting TypeQuick-Change SAIT-LOK-R™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data