Motion
77710
Mounted Flap Wheel - 60 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02634395
MFR #77710
Your Price$16.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - 60 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02634395
MFR #77710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.42/each(List $18.89)

Overview

Mfr description
77710 INTERLEAF FW 2X1X1/4 MED. 60X

Specifications

  • Grit Number
    60
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    15000 rpm
  • Long Description
    The 77710 is a mounted flap wheel with a 60 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a maximum speed of 15000 rpm, ideal for aggressive deburring and blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought