Motion
77712
Mounted Flap Wheel - 80 Grit, 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #02634396
MFR #77712
Price$15.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - 80 Grit, 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #02634396
MFR #77712

Mfr description
77712 INTERLEAF FW 2X1X1/4 MED. 80X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.72/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Grit Number
    80
  • Long Description
    The 77712 is a mounted flap wheel with an 80 grit rating, a 1/4 inch shank size, a 2 inch wheel diameter, a 1 inch wheel width, and a maximum speed of 15,000 rpm, designed for general-purpose deburring, blending, and finishing applications.
  • Max Rpm
    15000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)