Motion
77714
Mounted Flap Wheel - 120 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02634397
MFR #77714
Price$17.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - 120 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02634397
MFR #77714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.17/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Grit Number
    120
  • Long Description
    The 77714 is a mounted flap wheel with a 120 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a maximum speed of 15000 rpm, suitable for fine finishing and blending.
  • Max Rpm
    15000 rpm

Overview

Mfr description
77714 INTERLEAF FW 2X1X1/4 VF. 120X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought