Motion
77716
Mounted Flap Wheel - 180 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02634398
MFR #77716
List Price$18.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - 180 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02634398
MFR #77716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.89/each for your price

Overview

Mfr description
77716 INTERLEAF FW 2X1X1/4 VF. 180X

Specifications

  • Grit Number
    180
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    15000 rpm
  • Long Description
    The 77716 is a mounted flap wheel with a 180 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a maximum speed of 15000 rpm, suitable for fine finishing, blending, and smoothing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text