Motion
77730
Mounted Flap Wheel - 60 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02634399
MFR #77730
Your Price$18.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - 60 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02634399
MFR #77730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.06/each(List $20.78)

Overview

Mfr description
77730 INTERLEAF FW 3X1X1/4 MED. 60X

Specifications

  • Grit Number
    60
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    12000 rpm
  • Long Description
    The 77730 is a mounted flap wheel with a 60 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1 in wheel width, and a maximum speed of 12000 rpm, making it ideal for aggressive grinding and material removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought