Motion
77732
Mounted Flap Wheel - 80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02634400
MFR #77732
Your Price$16.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - 80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02634400
MFR #77732

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.54/each(List $20.78)

Overview

Mfr description
77732 INTERLEAF FW 3X1X1/4 MED. 80X

Specifications

  • Grit Number
    80
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    12000 rpm
  • Long Description
    The 77732 is a mounted flap wheel with an 80 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1 in wheel width, and a maximum speed of 12000 rpm, making it ideal for general-purpose grinding, deburring, and blending applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text