Motion
77736
Mounted Flap Wheel - 180 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02634402
MFR #77736
Price$18.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - 180 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02634402
MFR #77736

Mfr description
77736 INTERLEAF FW 3X1X1/4 VF. 180X
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.88/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Grit Number
    180
  • Long Description
    The 77736 is a mounted flap wheel with a 180 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1 in wheel width, and a maximum speed of 12000 rpm, suitable for fine finishing on larger surfaces.
  • Max Rpm
    12000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)