Motion
77750
Mounted Flap Wheel - 60 Grit, 3 in Wheel Diameter, 2 in Wheel Width
MI ITEM #02634403
MFR #77750
Your Price$21.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - 60 Grit, 3 in Wheel Diameter, 2 in Wheel Width
MI ITEM #02634403
MFR #77750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.27/each(List $24.47)

Overview

Mfr description
77750 INTERLEAF FW 3X2X1/4 MED. 60X

Specifications

  • Grit Number
    60
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    2 in
  • Max Rpm
    12000 rpm
  • Long Description
    The 77750 is a mounted flap wheel with a 60 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 2 in wheel width, and a maximum speed of 12000 rpm, making it ideal for aggressive grinding and stock removal on broad surfaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text