Motion
77754
Mounted Flap Wheel - 120 Grit, 3 in Wheel Diameter, 2 in Wheel Width
Mi Item #02634405
MFR #77754
Price$18.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - 120 Grit, 3 in Wheel Diameter, 2 in Wheel Width
Mi Item #02634405
MFR #77754

Mfr description
77754 INTERLEAF FW 3X2X1/4 VF. 120X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.51/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    2 in

Details

  • Grit Number
    120
  • Long Description
    The 77754 is a mounted flap wheel with a 120 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 2 in wheel width, and a maximum speed of 12000 rpm, making it ideal for wide-surface blending, finishing, and surface preparation.
  • Max Rpm
    12000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)