Motion
77810
Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
Mi Item #02634407
MFR #77810
Price$131.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
Mi Item #02634407
MFR #77810

Mfr description
77810 CONVOL./DEBUR. WHEEL 6X1/2X1 9SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.96/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/2 in

Details

  • Grade
    Fine
  • Long Description
    The 77810 is a Convolute Non-Woven Deburring Wheel featuring a 6 in wheel diameter, 1/2 in wheel thickness, 1 in center hole diameter, and Fine grade, suitable for general finishing.
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)