Motion
80406
Uncut Sanding Roll - 40 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
MI ITEM #02634425
MFR #80406
Your Price$85.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uncut Sanding Roll - 40 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
MI ITEM #02634425
MFR #80406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.59/each(List $98.43)

Overview

Mfr description
80406 1-1/2 X 50 YDS 40X HANDY ROLL

Specifications

  • Grit Number
    40
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    50 yd
  • Roll Width
    1-1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text