Motion
81618
Uncut Sanding Roll - 180 Grit, Aluminum Oxide, 12 in Wide , 50 yd Long
MI ITEM #02634485
MFR #81618
Price$712.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uncut Sanding Roll - 180 Grit, Aluminum Oxide, 12 in Wide , 50 yd Long
MI ITEM #02634485
MFR #81618

Mfr description
81618 12 X 50 YDS 180X INDUSTRL ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$712.81/each

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    45.72 m, 50 yd
  • Overall Width
    12.0000 in, 304.80 mm
  • Roll Length
    50 yd
  • Roll Width
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grade
    180
  • Grit Number
    180
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)