Motion
81805
Uncut Sanding Roll - 180 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
MI ITEM #02634493
MFR #81805
Your Price$43.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uncut Sanding Roll - 180 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
MI ITEM #02634493
MFR #81805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.54/each(List $50.07)

Overview

Mfr description
81805 1 X 50 YDS 180X HANDY ROLL

Specifications

  • Grit Number
    180
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    50 yd
  • Roll Width
    1 in
  • Grade
    Very Fine
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text