Motion
81816
Uncut Sanding Roll - 180 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
MI ITEM #02634497
MFR #81816
Price$80.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uncut Sanding Roll - 180 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
MI ITEM #02634497
MFR #81816

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.66/each

Specifications

Dimensions

  • Backing Weight
    J
  • Roll Length
    50 yd
  • Roll Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grit Number
    180

Overview

Mfr description
81816 1-1/2 X 50 YDS 180X INDST ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought