Motion
81820
Uncut Sanding Roll - 180 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
MI ITEM #02634498
MFR #81820
Price$73.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uncut Sanding Roll - 180 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
MI ITEM #02634498
MFR #81820

Mfr description
81820 2 X 50 YDS 180X HANDY ROLL
  • Aluminum oxide grain
  • High quality DA-F material for high flexibility
  • Medium tensile strength
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.98/each

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    45.72 m, 50 yd
  • Overall Width
    2.0000 in, 50.80 mm
  • Roll Length
    50 yd
  • Roll Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Red
  • Grade
    Very Fine
  • Grit Number
    180
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)