Overview
Mfr description
81830 2 X 50 YDS 180X INDUSTRL ROLL
- Aluminum oxide grain
- Premium quality EA-F material for very high flexibility
- High tensile strength, extra durable backing
- Primarily for machine applications
Specifications
- Grit Number180
- Abrasive MaterialAluminum Oxide
- Roll Length50 yd
- Roll Width2 in
- Backing MaterialCloth
- Backing WeightJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data