Motion
82420
Uncut Sanding Roll - 240 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
MI ITEM #02634511
MFR #82420
Your Price$83.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uncut Sanding Roll - 240 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
MI ITEM #02634511
MFR #82420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.50/each(List $96.03)

Overview

Mfr description
82420 2 X 50 YDS 240X HANDY ROLL

Specifications

  • Grit Number
    240
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    50 yd
  • Roll Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought