Motion
83206
Uncut Sanding Roll - 320 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
Mi Item #02634514
MFR #83206
Price$64.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uncut Sanding Roll - 320 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
Mi Item #02634514
MFR #83206

Mfr description
83206 1-1/2 X 50 YDS 320X HANDY ROLL
  • Aluminum oxide grain
  • High quality DA-F material for high flexibility
  • Medium tensile strength
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.74/each

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    45.72 m, 50 yd
  • Overall Width
    1.5000 in, 38.10 mm
  • Roll Length
    50 yd
  • Roll Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grade
    320
  • Grit Number
    320
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)