Motion
84070
Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 4-3/16 in Wide, 80 Grit, 50 Per Pack
MI ITEM #02634553
MFR #84070
List Price$5.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 4-3/16 in Wide, 80 Grit, 50 Per Pack
MI ITEM #02634553
MFR #84070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.10/each for your price

Overview

Mfr description
84070 SAITSCREEN 4-3/16 X 11 80X

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    80
  • Sheet Length
    11 in
  • Sheet Width
    4-3/16 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Number of Sheets
    50
  • UPC_NO
    699053840703

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text