Motion
84071
Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 4-3/16 in Wide, 100 Grit, 50 Per Pack
Mi Item #02634555
MFR #84071
Price$4.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 4-3/16 in Wide, 100 Grit, 50 Per Pack
Mi Item #02634555
MFR #84071

Mfr description
84071 SAITSCREEN 4-3/16 X 11 100X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.42/each

Specifications

Dimensions

  • Backing Weight
    X
  • Sheet Length
    11 in
  • Sheet Width
    4-3/16 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Grit Number
    100
  • Number of Sheets
    50
  • UPC_NO
    699053840710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)