Motion
84077
Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 100 Grit, 25 Per Pack
MI ITEM #02634563
MFR #84077
List Price$8.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 100 Grit, 25 Per Pack
MI ITEM #02634563
MFR #84077

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.94/each for your price

Overview

Mfr description
84077 SAITSCREEN 9 X 11 100X

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    100
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Number of Sheets
    25
  • UPC_NO
    699053840772

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text